33-1/2 in. Vise Pedestal
33-1/2 in. Vise Pedestal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Model 1745, 1755 and 1765
- Height:
- 33-1/2 in
- Length:
- 18 in
- Material:
- Carbon Steel
- Tool Stand Type:
- Vise Pedestal