This product requires certification to purchase.

Vent Nipple 12 x 2 in. Valve Repair Part

You last purchased this on
 
Wimco

Vent Nipple 12 x 2 in. Valve Repair Part

  • Fast #
  • Part #VNFBOK12
  • Item #1753924
4.8 out of 5 Customer Rating
You last purchased this on
 
Wimco

Vent Nipple 12 x 2 in. Valve Repair Part

  • Fast #
  • Part #VNFBOK12
  • Item #1753924
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
2 in
Fitting Sizes:
12 in x 2 in
GSA Approved:
No
NSF Certified:
No
Product Type:
Vent Nipple