1000 psi Electric Power Washer
1000 psi Electric Power Washer
Product Details
Product Details
- This reliable electric powered pressure washer comes standard with a humidifying nozzle and an Easy! Valve that allows the operator to easily switch from pressure washing to misting mode.
- It can convert from a cart to skid, provides a bypass loop for additional pump protection, and it offers a low profile handle and compact footprint, making it easy to maneuver
- This unit is designed to combat viruses and bacteria in misting mode, or it can be used as a high pressure washer to clean surfaces.
Specifications
- AMP:
- 13.6, 8
- Application:
- Commercial, Pressure Washing
- CARB OTC LEED Compliant:
- No
- Cord Length:
- 36 ft
- Flow Rate:
- 2 gpm
- Height:
- 25 in
- Horsepower:
- 1-1/2 hp
- Length:
- 41 in
- Material:
- Aluminum
- Number of Tools Included:
- 3
- Power Source:
- Electric
- Pressure - Maximum:
- 1000 psi
- Size:
- 41 in x 22 in x 25 in
- Tool Type:
- Pump, Washer
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 161 lb
- Width:
- 22 in