This product requires certification to purchase.

10 gal 120V Carpet Extractor

You last purchased this on
 
Windsor

Clipper™ Duo 10 gal 120V Carpet Extractor

  • Fast #
  • Part #W10080480
  • Item #5051442
  • Manufacturer Part #1.008-048.0
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Windsor

Clipper™ Duo 10 gal 120V Carpet Extractor

  • Fast #
  • Part #W10080480
  • Item #5051442
  • Manufacturer Part #1.008-048.0
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Deep restorative and iCapsol encapsulating interim cleaning processes in 1 machine
  • Intuitive Control Panel for ease of use and training
  • Dual 16" counter rotating brushes permeate cleaners into both sides of the carpet nap for even cleaning
  • Change from interim to deep cleaning process at the turn of a switch-no mechanical changeover needed
  • Four gallon solution and recovery tank for home or commercial cleaning
  • Solution tank designed with no-mess splash back protection and protective filter screen to remove debris
  • Comfort grip, adjustable handle with one-button activation and ergonomically positioned handle for balanced lifting
  • Fold-down handle for easy transportation in any vehicle
  • With 10" non-marking wheels
  • High performance vacuum motor for faster drying time
  • Requires Certification

Documents


Specifications

Collection:
Clipper™ Duo
Cord Length:
50 ft
Decibel Rating (dB):
73 dB
Height:
49 in
Length:
30-1/4 in
Product Type:
Carpet Extractor
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and Diisononyl Phthalate, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Size:
10 gal
Volts:
120V
Weight:
166 lb
Width:
21-1/2 in