This product requires certification to purchase.

1/2 hp Carpet Cleaner

You last purchased this on
 
Windsor

iCapsol™ Mini 1/2 hp Carpet Cleaner

  • Fast #
  • Part #W98403020
  • Item #5150432
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Windsor

iCapsol™ Mini 1/2 hp Carpet Cleaner

  • Fast #
  • Part #W98403020
  • Item #5150432
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Productively clean and freshen up carpet surfaces with less effort
  • Built-in on-board spraying system for increased productivity
  • Uses Red Carpet iCapsol Encapsulation Interim Cleaning Chemicals
  • iCapsol technology encapsulates the soil in microcrystals that are non-sticky and won’t attract more soil. The residue is easily vacuumed when carpet is dry
  • Low moisture encapsulation carpet cleaning process removes soil while improving the overall carpet appearance; carpet dries in about 20 minutes while reducing water and detergent consumption
  • Unique brush system features two counter-rotating brushes to effectively clean and agitate both sides of the carpet nap
  • Counter-rotating brushes lift and groom the carpet pile, while the debris bin catches soil and debris
  • Streamlined, compact design makes it easier for the operator to clean in congested areas
  • Requires Certification

Specifications

Collection:
iCapsol™ Mini
Cord Length:
40 ft
Decibel Rating (dB):
66 dB
Height:
45-1/2 in
Length:
15-1/4 in
Product Type:
Carpet Cleaner
Weight:
48 lb
Width:
18 in