Bdp 51/1500 C 20 Burnisher
Lightning™ Bdp 51/1500 C 20 Burnisher
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- We included features such as a mechanical interlock to prevent accidental starts for safety. The built in circuit breaker protects the motor for long life and durability.
- Floating handle automatically adjusts to operator height simplifying operation and providing a consistent high-gloss shine.
- Direct drive motor provides reduced maintenance cost. Safety
- Mechanical safety interlock to prevent accidental start-ups.
- Built in circuit breaker to protect motor. Durability
- Rugged cast aluminum base and switch housing with non-marking bumper to protect the machine and facility.
Specifications
- Collection:
- Lightning™
- Cord Length:
- 75 ft
- Height:
- 48 in
- Horsepower:
- 1-3/4 hp
- Length:
- 31 in
- RPM:
- 1500
- Volts:
- 115V
- Watts:
- 1305 W
- Weight:
- 92 lb
- Width:
- 21-1/2 in