This product requires certification to purchase.

53 in. Floor Sweeper with Battery

You last purchased this on
 
Windsor

Radius™ 53 in. Floor Sweeper with Battery

  • Fast #
  • Part #W98409950
  • Item #5051449
  • Manufacturer Part #9.840-995.0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Windsor

Radius™ 53 in. Floor Sweeper with Battery

  • Fast #
  • Part #W98409950
  • Item #5051449
  • Manufacturer Part #9.840-995.0
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Battery-powered sweeper with active dust control
  • Cleans effectively indoors and outdoors
  • With 28" cleaning path
  • Covers 30,800 sq ft/hr
  • Delivers fast, efficient sweeping for hard and soft floor surfaces
  • Electronically driven main broom and side broom in forward and reverse for hard and soft surfaces. This allows the Radius to be pushed with minimal effort and provides thorough sweeping of corners in a single pass.
  • For a wide range of applications indoors and outdoors, with a particularly quiet battery drive system at 69 dBA
  • Features Active Dust Control with a separate fan and flat pleated filter for dustless sweeping indoors
  • Simple adjustment of the main roller broom and side broom
  • With 12 volt 26 A/H battery
  • Requires Certification

Specifications

Collection:
Radius™
Height:
45-1/5 in
Length:
48-4/5 in
Size:
11 gal
Weight:
105-4/5 lb
Width:
28 in