120V 12 gal Wet & Dry Vacuum
Recover™ 12 120V 12 gal Wet & Dry Vacuum
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mobile, all-purpose wet/dry vacuum for small to medium jobs and multiple locations
- Integrated handle ensures easy and comfortable transport
- With 80" water lift
- Large rear wheels and front casters positioned for mobility and stability
- Front-mounted squeegee (sold separately) for even more productive water pickup
- On-board accessory holder and cord hook
- Convenient accessory holder for cord, suction tubes and crevice tool
- Tank can be emptied into the drain using the easily accessible drain hose
- Large cartridge filter enables a constant high suction power and long working intervals without interruption
Specifications
- Automatic Shut-Off:
- No
- CFM:
- 142 ft3/min
- Capacity:
- 12 gal
- Collection:
- Recover™ 12
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Height:
- 30-3/10 in
- Horsepower:
- 1-4/5 hp
- Length:
- 19 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and Diisononyl Phthalate, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Weight:
- 22 lb
- Width:
- 15-3/10 in