Sensor™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HEPA filter standard on every vacuum for better indoor air quality
- Dual-stage filtration provides cleaner air to the filter, extending the life up to 200-300 hours, saving you time and money
- Bag-full and check brush indicators are mechanical for even greater reliability
- Tool-free power cord change
- All electronics located in the base of unit, eliminating wear on swivels and connectors, improving reliability and serviceability
- Daytime cleaning and operation in noise-sensitive areas possible with the low noise level of 67 dB(A)
- Three-year “bumper to handle” warranty, provides you the best protection the industry has to offer
Specifications
- CFM:
- 105 ft3/min
- Collection:
- Sensor™
- Cord Length:
- 40 ft
- Decibel Rating (dB):
- 67 dB
- ETL Listed:
- No
- Height:
- 46 in
- Horsepower:
- 1-3/5 hp
- Length:
- 11 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and Diisononyl Phthalate, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 1230 W
- Weight:
- 20 lb
- Width:
- 12 in