This product requires certification to purchase.

Sensor

You last purchased this on
 
Windsor

Sensor™ XP Sensor

  • Fast #
  • Part #W10126110
  • Item #8124087
  • Manufacturer Part #1.012-611.0
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Windsor

Sensor™ XP Sensor

  • Fast #
  • Part #W10126110
  • Item #8124087
  • Manufacturer Part #1.012-611.0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Sensor® XP comes standard with a high-efficiency filter that traps up 99.6% of particles at 0.3 microns
  • Automatic brush-height adjustment to for optimum cleaning performance
  • Ultra-light handle weight allows for strain-free operation
  • Flat-to-floor feature allows for easy cleaning under beds and furniture
  • No-tool brush removal for easy maintenance
  • Detail cleaning tools conveniently located on the back of the machine
  • Equipped with indicator lights to notify if the vacuum bag is full, brush height needs adjustment, or if there is a brush jam
  • Machine shuts down if indicator light are ignored for self-preservation
  • Quiet operation at only 69 dBA
  • Requires Certification

Specifications

AMP:
1.19
CFM:
105 ft3/min
Capacity:
6.17 L
Cleaning Path:
12 in
Collection:
Sensor™ XP
Cord Length:
40 ft
Decibel Rating (dB):
69 dB
ETL Listed:
No
Green Seal Certified:
Yes
Height:
46 in
Horsepower:
1-3/5 hp
Length:
10-49/50 in
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
1.2 kW
Weight:
18 lb
Width:
12 in