This product requires certification to purchase.

18 in. Commercial Upright Vacuum Cleaner

You last purchased this on
 
Windsor

Versamatic® Plus 18 in. Commercial Upright Vacuum Cleaner

Brand image
You last purchased this on
 
Windsor

Versamatic® Plus 18 in. Commercial Upright Vacuum Cleaner

  • Fast #
  • Part #W10120530
  • Item #5051436
3.1 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easy snap-in filter bag
  • Cleans right to edge
  • Flat to floor feature allows it to easily clean under beds and furniture
  • Pressure relief valve protects vac motor in case of total blockage
  • Electronic clutch-protects motor and belt
  • “Bag full” light
  • Worn brush strip indicator light
  • With 40-foot power cord with strain relief
  • Wand with handle, comfort angle and retractable vacuum hose
  • Requires Certification

Specifications

CFM:
105 ft3/min
Collection:
Versamatic® Plus
Cord Length:
40 ft
Decibel Rating (dB):
64.5 dB
Height:
48 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and Diisononyl Phthalate, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
1000 W
Weight:
21 lb
Width:
18 in



You May Also Like
1–1 of 1 items
Part #K10080480
Item #5051442
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing