This product requires certification to purchase.

60 X 42 Right Hand Acrylic Whirlpool With Apron Windward Biscuit

You last purchased this on
 

Windward® 60 X 42 Right Hand Acrylic Whirlpool With Apron Windward Biscuit

  • Fast #
  • Part #K1112-RA-96
  • Item #2846933
  • Manufacturer Part #1112-RA-96
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Windward® 60 X 42 Right Hand Acrylic Whirlpool With Apron Windward Biscuit

  • Fast #
  • Part #K1112-RA-96
  • Item #2846933
  • Manufacturer Part #1112-RA-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Decked oval shape creates a graceful and spacious bathing experience
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Right-hand drain
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Bathtub Shape:
Oval in Rectangle
Bathtub Type:
Whirlpool
Capacity:
57 gal
Collection:
Windward®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
15 in
Drain Location:
Right
Height:
22-1/4 in
Installation Type:
Apron Front
Length:
60 in
Material:
Acrylic
Number of Jets:
6
Number of Occupants:
1
Volts:
120V
Width:
42 in
cUPC Certified:
Yes