29 in Tub Seat Rear Mount
29 in Tub Seat Rear Mount
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for tubs with a 12-1/2" - 14-1/2" height from tub dam to finished floor
- Permanent end mount tub bench without skis
- Exceeds all building codes and ADA guidelines
- Stainless steel frame with phenolic top
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Length:
- 29 in
- Material:
- Stainless Steel
- Overall Length:
- 29 in
- Overall Width:
- 18-1/2 in
- Width:
- 18-1/2 in