29 x 15 in. Permanent End Mount Tub Seat Phenolic in White
29 x 15 in. Permanent End Mount Tub Seat Phenolic in White
Frequently Purchased Together
Product Details
Product Details
- For tub heights 15-1/2" - 17-1/2"
- Made of 18/8 stainless steel frame
- White phenolic top with slots
- Exceeds all building codes and ADA guidelines
- Friction hinge holds seat in the raised position
- Made in the USA
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 29 in
- Material:
- Stainless Steel
- Overall Length:
- 29 in
- Overall Width:
- 15 in
- Width:
- 15 in