29 x 18-1/5 in. Permanent End Mount Tub Seat Phenolic in White
29 x 18-1/5 in. Permanent End Mount Tub Seat Phenolic in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for tubs with a 15-1/2" - 17-1/2" height from tub dam to finished floor
- Permanent end mount tub bench without skis
- Exceeds all building codes and ADA guidelines
- Stainless steel frame with phenolic top
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 29 in
- Material:
- Stainless Steel
- Overall Length:
- 29 in
- Overall Width:
- 18-1/5 in
- Width:
- 18-1/5 in