800 lbs. Shower Seat in Teak
800 lbs. Shower Seat in Teak
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reversible top allows for left hand or right hand placement
- Weight capacity: 800 lbs
- Exceeds all building codes and ADA guidelines
- 18/8 stainless steel frame with fold down legs transfers the load to the floor
- Phenolic top with slots
- Adjustable rubber feet for 17" - 19" height
- Made in the USA
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 800 lbs
- Color Finish Category:
- Browns
- Color Finish Name:
- Teak
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 32 in
- Material:
- Stainless Steel
- Overall Length:
- 32 in
- Overall Width:
- 22-1/2 in
- Width:
- 22-1/2 in