This product requires certification to purchase.

1-1/4 x 3/4 x 1/4 in. Round Masonry 1 Piece

You last purchased this on
 
Wingits®

Apache200 1-1/4 x 3/4 x 1/4 in. Round Masonry 1 Piece

Brand image
You last purchased this on
 
Wingits®

Apache200 1-1/4 x 3/4 x 1/4 in. Round Masonry 1 Piece

  • Fast #
  • Part #WWA200GT54
  • Item #4091515
  • Manufacturer Part #WA200GT54
4.2 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Industrial grade carbide cutting tool
  • Rated at 200 holes in ceramic wall tile
  • Designed for cordless drills
  • Never walks and is self-tapping
  • No hammer drill required
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
3/4 in
Bit Sizes:
1-1/4 in
Collection:
Apache200
Drill Bit Type:
Masonry
Length:
5-1/2 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Round



Call for Pricing
Call for Pricing