2-1/4 in. Basket in Polished Stainless Steel
Contour™ 2-1/4 in. Basket in Polished Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Includes 2 Master Anchors™ for easy installation
- Unique 3-step, 3-stage polishing process which is then plated for the ultimate finish
- Made of 18/8 304 HeliArc welded stainless steel
- Extremely easy to clean
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Contour™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 10 in
- Material:
- Stainless Steel
- Product Type:
- Basket
- Width:
- 4 in