60 in. Curved Shower Rod with Fasteners in Polished Stainless
Contour™ 60 in. Curved Shower Rod with Fasteners in Polished Stainless
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Beautiful, elegant, opulent design
- For renovation
- Hidden patented multi-vector interlock system
- Simplest installation of all curved rods
- Cast brackets and structural stainless steel tubing
- With 6" bow
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Contour™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- Width:
- 1-1/2 in