Round Curved Shower Rod with Standard Bow in Stainless Steel
Crescent™ Round Curved Shower Rod with Standard Bow in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- The worlds strongest curved shower rod™
- Features a 9" bow
- Easy and fast installation
- Gives up to 25% more room in the tub
Documents
Recommended Accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Crescent™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- Width:
- 3 in