This product requires certification to purchase.

Grab Bar in Stainless Steel

Wingits®

Grab Bar in Stainless Steel

  • Fast #
  • Part #WWGB5PS12
  • Item #4091563
  • Manufacturer Part #WGB5PS12
4.5 out of 5 Customer Rating
Brand image
Wingits®

Grab Bar in Stainless Steel

  • Fast #
  • Part #WWGB5PS12
  • Item #4091563
  • Manufacturer Part #WGB5PS12
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-1/4 in
IAPMO Listed:
No
Length:
12 in
Material:
Stainless Steel
Material Type:
304
UPC:
811175011278
Width:
1-1/2 in