This product requires certification to purchase.

12 in. Grab Bar in Polished Stainless

Wingits®

Infinite Elegance™ 12 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #WWGB5IEPS12
  • Item #4861651
  • Manufacturer Part #WGB5IEPS12
4.8 out of 5 Customer Rating
Brand image
Wingits®

Infinite Elegance™ 12 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #WWGB5IEPS12
  • Item #4861651
  • Manufacturer Part #WGB5IEPS12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Unparalleled strength
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Infinite Elegance™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Diameter:
1-1/4 in
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
UPC:
811175018369
Weight Capacity:
800 lb