Double Robe Hook in Polished Stainless
Infinite Elegance™ Double Robe Hook in Polished Stainless
Frequently Purchased Together
Product Details
Product Details
- Unparalleled strength
- No lines for dirt to collect
- BridgeBind™ technology
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Infinite Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 2-1/8 in
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-1/8 in
- Width:
- 3 in