3 in. Grab Bar in Black
Master Anchor™ 3 in. Grab Bar in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Guaranteed to NEVER Loosen-World's Strongest Fastener®
- Water Resistant and Fire Retardant
- Used to install WINGITS® Grab Bars
- Patented Worldwide
- Made in USA
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Master Anchor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 2
- Projection:
- 3-1/2 in
- Width:
- 1-1/2 in