This product requires certification to purchase.

18 in. Towel Rack in Stainless Steel

You last purchased this on
 
Wingits®

Master Rack 18 in. Towel Rack in Stainless Steel

  • Fast #
  • Part #WWMRBS18
  • Item #4091665
  • Manufacturer Part #WMRBS18
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wingits®

Master Rack 18 in. Towel Rack in Stainless Steel

  • Fast #
  • Part #WWMRBS18
  • Item #4091665
  • Manufacturer Part #WMRBS18
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Structural stainless steel construction
  • Includes Master Anchors™ for easy installation
  • No blocking required
  • Engineered for durability
  • Requires Certification

Documents


Specifications

Collection:
Master Rack
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
8-1/2 in
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Weight Capacity:
100 lb
Width:
10 in