This product requires certification to purchase.

Towel Bar Shelf in Polished Stainless Steel

You last purchased this on
 
Wingits®

Master Rack Towel Bar Shelf in Polished Stainless Steel

  • Fast #
  • Part #WWMRBS24
  • Item #4091681
  • Manufacturer Part #WMRBS24
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wingits®

Master Rack Towel Bar Shelf in Polished Stainless Steel

  • Fast #
  • Part #WWMRBS24
  • Item #4091681
  • Manufacturer Part #WMRBS24
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 228
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Structural, worlds strongest grab bar
  • Includes Master Anchors™ for easy installation
  • No blocking required
  • Engineered for durability
  • Sleek everlasting design
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Master Rack
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
8-1/2 in
IAPMO Listed:
No
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Weight Capacity:
100 lb
Width:
10 in