18 in. Grab Bar in Polished Stainless Steel
Max Elegance™ 18 in. Grab Bar in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Composed of 18/8 (304) stainless steel for structure and durability
- Meets or exceeds all building codes, Americans with Disabilities Act (ADA) compliance regulations, 2010 ADAAG, and 2017 ANSI standards
- Compatible with Wingits® patented fasteners (optional)
- Minimal crevices for dirt to collect
- Maintenance free
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Max Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 815213020666