This product requires certification to purchase.

18 in. Grab Bar in Polished Stainless Steel

You last purchased this on
 
Wingits®

Modern Elegance™ 18 in. Grab Bar in Polished Stainless Steel

  • Fast #
  • Part #WWGB5MEPS18
  • Item #4307366
  • Manufacturer Part #WGB5MEPS18
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wingits®

Modern Elegance™ 18 in. Grab Bar in Polished Stainless Steel

  • Fast #
  • Part #WWGB5MEPS18
  • Item #4307366
  • Manufacturer Part #WGB5MEPS18
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HeliArc welded structural 18/8 304 stainless steel
  • BridgeBind™ manufacturing technology
  • No lines or joints
  • Hand polished
  • Exceeds all building codes and ADA guidelines
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
800 lbs
Collection:
Modern Elegance™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
800 lb