This product requires certification to purchase.

24 x 2-1/4 x 3 in. Towel Bar in Polished Stainless

You last purchased this on
 
Wingits®

Modern Elegance™ 24 x 2-1/4 x 3 in. Towel Bar in Polished Stainless

Brand image
You last purchased this on
 
Wingits®

Modern Elegance™ 24 x 2-1/4 x 3 in. Towel Bar in Polished Stainless

  • Fast #
  • Part #WWMETBPS24
  • Item #4307355
  • Manufacturer Part #WMETBPS24
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HeliArc welded structural 18/8 304 stainless steel
  • BridgeBind™ manufacturing technology
  • No lines or joints
  • Hand polished
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Modern Elegance™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Depth:
2-1/4 in
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Projection:
2-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing