This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Stainless

You last purchased this on
 
Wingits®

Modern Elegance™ Wall Mount Toilet Tissue Holder in Polished Stainless

  • Fast #
  • Part #WWMETPHPS
  • Item #4307344
  • Manufacturer Part #WMETPHPS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wingits®

Modern Elegance™ Wall Mount Toilet Tissue Holder in Polished Stainless

  • Fast #
  • Part #WWMETPHPS
  • Item #4307344
  • Manufacturer Part #WMETPHPS
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Modern Elegance™
  • HeliArc welded structural 18/8 stainless steel
  • BridgeBind™ manufacturing technology
  • No lines or joints
  • Hand polished
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Modern Elegance™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
IAPMO Listed:
No
Material:
Stainless Steel
Mount Type:
Wall
Pivoting:
No