Right Hand Shower Seat in White
Pure Elegance™ Right Hand Shower Seat in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Pure Elegance™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Nylon
- Overall Length:
- 28 in
- Overall Width:
- 22-1/2 in
- Width:
- 22-1/2 in