Shower Seat in Glossy White
Pure Elegance™ Shower Seat in Glossy White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 250 lbs
- Collection:
- Pure Elegance™
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 28 in
- GSA Approved:
- No
- Height:
- 5-9/50 in
- IAPMO Listed:
- No
- Length:
- 17-5/8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyamide, Vinyl
- Overall Width:
- 15 in
- Width:
- 15 in