This product requires certification to purchase.

Shower Seat in White

Wingits®

Pure Elegance™ Shower Seat in White

  • Fast #
  • Part #WPUEX28LHWH
  • Item #4565676
  • Manufacturer Part #PUEX28LHWH
3.6 out of 5 Customer Rating
Brand image
Wingits®

Pure Elegance™ Shower Seat in White

  • Fast #
  • Part #WPUEX28LHWH
  • Item #4565676
  • Manufacturer Part #PUEX28LHWH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
250 lbs
Collection:
Pure Elegance™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
29-1/8 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Overall Length:
28 in
Overall Width:
22-1/2 in
UPC:
811175014491
Width:
22-1/2 in