Rectangle Shower Seat in Stainless Steel
Rectangle Shower Seat in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rated up to 800 lbs. when installed to adequate structural blocking or with WINGITS® Patented Grab Bar Fasteners (GBW40) in drywall with tile
- Exceeds minimum load requirement per the 2010 ADAAG and 2017 ANSI Standards
- Weight transfers to the floor through the legs to evenly distribute the load
- Includes Lift-Assist Technology-ONLY seat to comply with ADA Operation Code 309.4 of less than 5 lbs. to operate
- 18/8 (304) Stainless Steel Frame Assembly/Phenolic material for the tops-extremely durable, non-porous and anti-microbial
- Adjustable Rubber Feet to adjust to all surfaces
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- Yes
- Antimicrobial:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White Phenolic
- Depth:
- 13-1/2 in
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed:
- No
- Length:
- 28 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Non-Slip Seat Surface:
- No
- Overall Height:
- 5 in
- Weight:
- 22-1/2 lb
- Width:
- 15 in