This product requires certification to purchase.

Shower Seat in White

You last purchased this on
 
Wingits®

Shower Seat in White

  • Fast #
  • Part #WWBTES290150PW
  • Item #4091619
  • Manufacturer Part #WBTES290150PW
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wingits®

Shower Seat in White

  • Fast #
  • Part #WWBTES290150PW
  • Item #4091619
  • Manufacturer Part #WBTES290150PW
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For tub heights 12-1/2" - 14-1/2"
  • Made of 18/8 stainless steel frame
  • White phenolic top with slots
  • Exceeds all building codes and ADA guidelines
  • Friction hinge holds seat in the raised position
  • Made in the USA
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
800 lbs
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
15 in
Material:
Stainless Steel, Phenolic
Overall Length:
29 in
Overall Width:
15 in