This product requires certification to purchase.

Shower Seat in White

You last purchased this on
 
Wingits®

Shower Seat in White

  • Fast #
  • Part #WWHPTB265150PW
  • Item #4307333
  • Manufacturer Part #WHPTB265150PW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wingits®

Shower Seat in White

  • Fast #
  • Part #WWHPTB265150PW
  • Item #4307333
  • Manufacturer Part #WHPTB265150PW
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exceeds guidelines and building codes
  • White phenolic top with slots
  • Comes with 2 adjustable clamps to secure bench to tub ledge
  • Swing down legs with quick release pin
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
250 lbs
Color Finish Category:
Whites
Color Finish Name:
White
Length:
15 in
Material:
Stainless Steel, Phenolic