Shower Seat in White
Shower Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 22-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exceeds guidelines and building codes
- White phenolic top with slots
- Adjustable rubber feet from 17" to 19"
- Made in the USA
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- Yes
- Antimicrobial:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 800 lbs
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Stainless Steel, Phenolic
- Overall Height:
- 19 in
- Overall Length:
- 24 in
- Overall Width:
- 15 in
- Product Type:
- Seat
- Width:
- 15 in