Shower Seat in White
Shower Seat in White
Frequently Purchased Together
Product Details
Product Details
- Exceeds guidelines and building codes
- Reversible top allows for right or left hand placement
- Phenolic top with slots
- Adjustable rubber feet from 17" to 19"
- Made in the USA
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 800 lbs
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 28 in
- Material:
- Stainless Steel, Phenolic
- Overall Length:
- 28 in
- Overall Width:
- 22-1/2 in
- Width:
- 22-1/2 in