This product requires certification to purchase.

Shower Seat in White

You last purchased this on
 
Wingits®

Shower Seat in White

  • Fast #
  • Part #WWSLX320225PWREV
  • Item #4307354
  • Manufacturer Part #WSLX320225PWREV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wingits®

Shower Seat in White

  • Fast #
  • Part #WWSLX320225PWREV
  • Item #4307354
  • Manufacturer Part #WSLX320225PWREV
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 17
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exceeds guidelines and building codes
  • Reversible top allows for right or left hand placement
  • Phenolic top with slots
  • Adjustable rubber feet from 17" to 19"
  • Made in the USA
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
800 lbs
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
32 in
Material:
Stainless Steel, Phenolic
Overall Length:
32 in
Overall Width:
22-1/2 in
Width:
22-1/2 in