Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Air Compressors, Filter, Low Pressure, Ovens, Regulators
- Color Finish Name:
- White
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel
- Origin:
- Global
- Temperature Range:
- -40 to 150 Deg F