This product requires certification to purchase.

1-3/8 in 18 ga Aviation

You last purchased this on
 
Wiss

1-3/8 in 18 ga Aviation

  • Fast #
  • Part #WM1R
  • Item #35893
  • Manufacturer Part #M1R
4.9 out of 5 Customer Rating
You last purchased this on
 
Wiss

1-3/8 in 18 ga Aviation

  • Fast #
  • Part #WM1R
  • Item #35893
  • Manufacturer Part #M1R
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 816
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 9 1/4" Metalmaster® Snips
  • Requires Certification

Specifications

Blade Length (in):
1-3/8 in
Color Finish Name:
Red
Cutting Capacity:
18 ga
Direction of Cut:
Left
GSA Approved:
No
Length:
9-3/4 in
Tool Type:
Aviation