14-1/4 x 3-1/4 in. 200 CFM Evaporative Cooler
Mini-Twin-Temp 14-1/4 x 3-1/4 in. 200 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.73
- CFM:
- 200 ft3/min
- Collection:
- Mini-Twin-Temp
- Depth:
- 13 in
- Height:
- 3-1/4 in
- Material:
- Aluminum
- Volts:
- 115V
- Width:
- 14-1/4 in