This product requires certification to purchase.

27-1/2 x 15-1/4 in. 800 CFM Evaporative Cooler

Witt Heat Transfer Products

Super-Flo™ 27-1/2 x 15-1/4 in. 800 CFM Evaporative Cooler

  • Fast #
  • Part #WSA1841BAS
  • Item #7530102
  • Manufacturer Part #SA 18-41B-AS
3.5 out of 5 Customer Rating
Witt Heat Transfer Products

Super-Flo™ 27-1/2 x 15-1/4 in. 800 CFM Evaporative Cooler

  • Fast #
  • Part #WSA1841BAS
  • Item #7530102
  • Manufacturer Part #SA 18-41B-AS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.45, 0.9
Application:
Freezers
CFM:
800 ft3/min
Coating:
Baked White Enamel, Epoxy
Collection:
Super-Flo™
Depth:
15 in
Height:
15-1/4 in
Material:
Aluminum
Volts:
115/208V
Width:
27-1/2 in