This product requires certification to purchase.

6 in. Stainless Steel Standard Port Flanged 150# Ball Valve

You last purchased this on
 
WKM

310 Series 6 in. Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #WB102S142S1GOU
  • Item #4702046
  • Manufacturer Part #2168141-22-22
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WKM

310 Series 6 in. Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #WB102S142S1GOU
  • Item #4702046
  • Manufacturer Part #2168141-22-22
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 607
ASME:
ASME B16.34, ASME B16.5
Collection:
310 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
MSS:
MSS-SP-25, MSS-SP-55, MSS-SP-72
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Gear Operator
Valve Port Opening:
Standard Port
Valve Size:
6 in
Valve Type:
Ball Valve