10 x 6 in. STD A105 Weldolet Forged Steel
10 x 6 in. STD A105 Weldolet Forged Steel
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Every connection is individually inspected and stamped
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Weldolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 6
- Schedule Class:
- Standard
- UL Listed:
- No