R-23 F5 Chromoly Oval Ring Type Joint Gasket
R-23 F5 Chromoly Oval Ring Type Joint Gasket
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- NSF Certified:
- No
- UL Listed:
- No