1.5 Ton Cooling - 38,000 BTU - Through the Wall Condo Pack
1.5 Ton Cooling - 38,000 BTU - Through the Wall Condo Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AFUE:
- 80.00 %
- AMP:
- 1, 1.25, 15.1, 2.8, 48, 9
- BTU Cooling Rating:
- 16500 Btu/h
- BTU Heat Rating:
- 38000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Evaporator
- Depth:
- 32 in
- EER:
- 10.8
- Height:
- 43-1/8 in
- MBH:
- 38
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 28 in