This product requires certification to purchase.

2 Ton Cooling - 51,000 BTU - Through the Wall Condo Pack

You last purchased this on
 
Wolf Steel

2 Ton Cooling - 51,000 BTU - Through the Wall Condo Pack

  • Fast #
  • Part #WPS51AF24AA
  • Item #9959686
  • Manufacturer Part #P-S51A-F24A-A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wolf Steel

2 Ton Cooling - 51,000 BTU - Through the Wall Condo Pack

  • Fast #
  • Part #WPS51AF24AA
  • Item #9959686
  • Manufacturer Part #P-S51A-F24A-A
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
1, 1.25, 13.5, 2.8, 20.7, 58.3
BTU Cooling Rating:
19500 Btu/h
BTU Heat Rating:
51000 Btu/h
CEC Compliant:
Not for Sale in CA
Coil Type:
Evaporator
Depth:
32 in
EER:
10.8
Height:
43-1/8 in
MBH:
51
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
2 Ton
Volts:
208/230V
Width:
28 in