42 in. Built-In Natural Gas Fireplace Unit with Electronic Ignition
Ascent 42 in. Built-In Natural Gas Fireplace Unit with Electronic Ignition
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Up to 22,000 BTU's
- Log Set and Glowing Ember Bed
- Pan Style Burner
- Pre-Wired for Wall Switch
- Millivolt or Electronic Ignition
- Back-Up Control System
Specifications
- BTU:
- 22000
- Collection:
- Ascent
- Depth:
- 100 in
- Height:
- 100 in
- MBH:
- 22
- Vent Type:
- Direct Vent
- Width:
- 42 in