This product requires certification to purchase.

1 lb. Solder in Silver

This product has been replaced by

Lucas-Milhaupt Silver Brazing Rod
Lucas-Milhaupt 20 in. Silver Brazing Rod
Manufacturer Part #95060
You last purchased this on
 
Wolverine Joining Technologies

1 lb. Solder in Silver

  • Fast #
  • Part #W31221W
  • Item #4535249
  • Manufacturer Part #31221W
5 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

Lucas-Milhaupt Silver Brazing Rod
Lucas-Milhaupt 20 in. Silver Brazing Rod
Manufacturer Part #95060
Wolverine Joining Technologies

1 lb. Solder in Silver

  • Fast #
  • Part #W31221W
  • Item #4535249
  • Manufacturer Part #31221W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Size:
1 lb